SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00830-EC08G1700
rubix:317A2014
manufacturer :5963281
ean:25963281
brand logo
brand logo
Technical specifications
Diameter0.8 mm
Total length45 mm
Length of cut0.5 mm
See all Specifications

Product details : SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281


Technical specifications


Attributes
Diameter0.8 mm
Total length45 mm
Length of cut0.5 mm
Number of teeth2
Tail diameter4 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 111.83 excl. VAT
/ Each
£ 134.20 incl. VAT
  • Usually arrives within 14 working days