Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
Solid carbide miller Unbranded
References
unbranded:
14731500
rubix:
221666
Technical specifications
Diameter
8
mm
Total length
75
mm
Length of cut
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
Solid carbide, bright finish, centre cutting slot-drills 30° helix, micro grain k30, 3-flute long series.
Technical specifications
Attributes
Diameter
8
mm
Total length
75
mm
Length of cut
25
mm
Capacity length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.70
excl. VAT
/
Each
£
105.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S76620.0 END MILL 20.00 MM 6707014
SANDVIK 1K233-2500-200-NB H10F DURA SOLID CARBIDE END MILL 8386862
CUTLINE 4 FLUTE CARBIDE END MILL LONG SERIES WELDON SHANK MM 3 862773
DORMER S812HB16.0 DRILL 16.00 MM 5983556
SANDVIK 2P360-1200-PA 1630 PLURA SOLID CARBIDE END MILL 6260138
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
MITSUBCARB MPXLRBD0300R030N240 ENDMILL COATED MSTAR 90042845
SANDVIK R216.64-16030-AO15G1610 SC MILLING CM PLURA 2 5743657
CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 1 862655
DORMER P811C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814151
SANDVIK 1B230-1600-XA1630 SC MILLING CM PLURA 1 6259424
SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036
WALTERPROT H901411-12 MILLING CUTTERS SOLID CARBIDE 5083984
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154