Solid carbide miller Sandvik Coromant
Diameter | 20 mm |
---|---|
Total length | 92 mm |
Length of cut | 20 mm |
Diameter | 20 mm |
---|---|
Total length | 92 mm |
Length of cut | 20 mm |
Number of teeth | 3 |
Tail diameter | 20 mm |
Angle of helix | 30 ° |
Type of tail | weldon |
Usually arrives within 14 working days