Hole Saw
Diameter | 7.15 mm |
---|---|
Total length | 105 mm |
Length of cut | 60 mm |
Diameter | 7.15 mm |
---|---|
Total length | 105 mm |
Length of cut | 60 mm |
Tail diameter | 11 mm |
Type of tail | Hexagonal |
Machining material | Metal Pipe;Plastic;Wood;Drywall |
Type | Hole Saw |
Capacity length | 60 mm |
Usually arrives within 14 working days