Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1905-076-PBP2BM SC MILLING CM PLURA 2 8351942
SANDVIK 2S342-1905-076-PBP2BM SC MILLING CM PLURA 2 8351942
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1905-076-PB P2BM
rubix:
318A2791
manufacturer :
8351942
ean:
7323227194202
Product details
Technical specifications
Product details : SANDVIK 2S342-1905-076-PBP2BM SC MILLING CM PLURA 2 8351942
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.00
excl. VAT
/
Each
£
475.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893240 6MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2S342-0800-050CMBM2CM SC MILLING CM PLURA 2 8352864
SANDVIK 2S342-0600-100CMBM2CM SC MILLING CM PLURA 2 8352778
DORMER S5338.0 6706548
SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818
WALTERPROT MC232-12.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022550
SANDVIK 1P220-0700-XA1630 SC MILLING CM PLURA 1 6259483
SANDVIK 1K357-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213659
SANDVIK R216.42-05030-AP05G 1620 5743362
DORMER S26210.0XR1.0 6706941
SANDVIK R216.42-10030-AP10G1610 SC MILLING CM PLURA 2 5743540
DORMER S5012.0 DRILL 2.00 MM 5983137
SANDVIK 2S340-0400-100-MA 1640 PLURA SOLID CARBIDE END MILL 6260160
WALTERPROT MC232-02.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022553
DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185