Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
ROEBUCK HSS TAP BSW 1/4 X 20 SECOND
ROEBUCK HSS TAP BSW 1/4 X 20 SECOND
Machine thread-cutter Unbranded
References
unbranded:
022664
rubix:
022664
Technical specifications
Threading
1/4 in.
Body material
HSS
Type
Metric blind bores and through-bores
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP BSW 1/4 X 20 SECOND
HSS BSW Straight Flute
Individual
Technical specifications
Attributes
Threading
1/4 in.
Body material
HSS
Type
Metric blind bores and through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.43
excl. VAT
/
Each
£
16.12
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK T300-XM102AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967052
WALTER 212161-M10X1 ADVANCED MACHINE TAPS HSS-E 5077258
SANDVIK T200-XM101DA-M24 B110 6539639
SANDVIK T300-SD100DI-5/16D150 COROTAP 7382652
DORMER EX00M27 TAP M27 X 3.00 MM 5973586
WALTER P2031005-M3 TAPS HSS-E X PERT 6149173
WALTERPROT P20340-M6 TAPS HSS-E X PERT 6149199
DORMER E256M5 6554493
WALTER 2041663-M6 ADVANCED MACHINE TAPS HSS-E 5664603
DORMER E513M18X1.5NO2 TAP M18 X 1.50 MM 5977264
DORMER HSS TAP M5NO2 E501M5NO2
SANDVIK T300-SD100DA-M4D150 COROTAP 7382632
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 7/8-14 864999
SANDVIK T200-XM100IA-M2B150 COROTAP OPTIMIZED FOR VERSATILITY 8248230
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843