ROEBUCK HSS TAP SET M8.0 X 1.25


SET of standard manual thread-cutters Unbranded

References
unbranded:022308
rubix:022308
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : ROEBUCK HSS TAP SET M8.0 X 1.25


Right hand cutting
Contents: 1 x Taper, Second, Bottoming

Technical specifications


Attributes
Number of elements3
Drilling diameter1.25 mm
MaterialHSS
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Sold out