Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100AM-1/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967076
SANDVIK T300-XM100AM-1/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967076
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100AM-1/8 B145
rubix:
318A6710
manufacturer :
6967076
ean:
7323220749065
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100AM-1/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967076
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.77
excl. VAT
/
Each
£
23.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E250M4 TAP M4 X 0.70 MM 5975823
DORMER E513M14X1.0NO1 TAP M14 X 1.00 MM 5976742
GUHRING 00787 014.000 MACHINE TAPS 9007870140000
DORMER E238M3 TAP M3 X 0.50 MM 6305806
WALTERPROT M21263-M8X0.5 TAPS HSS-E X PERT 6149823
SANDVIK T100-KM100DB-M12X125D210 COROTAP 6871230
DORMER EP208-32 SPIRAL POINT TAP NO.8 X 32 5973752
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNC 9/16-12 864980
DORMER EX00M52 TAP M52 X 5.00 MM 5973653
SANDVIK T200-XM101DE-3/4B110 COROTAP 200 CUTTING TAP 6539660
DORMER EX00M14 TAP M14 X 2.00 MM 5973709
WALTERPROT TC115-UNC1/2-L0-WY80AA MACHINE TAP 7305274
WALTER P24569-G1/8 TAPS HSS-E X PERT 6244785
SANDVIK T300-XM101DE-3/4 B145 6539501
WALTERPROT TC115-M16-L0-WY80FC MACHINE TAP 6743422