CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNC 9/16-12 864980
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864980
Rubix:864980
EAN:3660338194160




Technical specifications
| Threading | 9/16 12 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNC 9/16-12 864980
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 9/16 12 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 12.3 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | 9/16 |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days