References
Dormer:E238M27
Rubix:2557046
EAN:7320760664100




Technical specifications
| Threading | m27 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E238M27 TAP M27 X 3.00 MM 6305805
HSS-E machine tap for metric thread steam-tempered DIN 376 Shape C 40° coiled 2xD blind holes for stainless steel.
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m27 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 24 mm |
| Square drive adapter | 20 mm |
| Angle of helix | 40 ° |
| Total length | 160 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 206.63 excl. VAT
/ Each
£ 247.96 incl. VAT
- Usually arrives within 14 working days