Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-SM100DA-M4D115 COROTAP 7382720
SANDVIK T200-SM100DA-M4D115 COROTAP 7382720
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-SM100DA-M4 D115
rubix:
317A8430
manufacturer :
7382720
ean:
7323222268724
Technical specifications
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-SM100DA-M4D115 COROTAP 7382720
Technical specifications
Attributes
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.22
excl. VAT
/
Each
£
44.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-KM101AA-M14D210 COROTAP 6871334
GUHRING 02887 016.662 MACHINE TAPS 9028870166620
DORMER EX313/8 TAP 3/8 INCH X 24 5974160
SANDVIK T100-KM103AF-7/16D210 COROTAP 6871295
WALTERPROT TC216-M5-C0-WY80AA MACHINE TAP 6743446
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 1 - 8 864984
DORMER EX00TINM5 TAP M5 X 0.80 MM 6196730
GUHRING 00812 005.000 MACHINE TAPS 9008120050000
GUHRING 00823 008.000 MACHINE TAPS 9008230080000
GUHRING 00827 008.003 MACHINE TAPS 9008270080030
SANDVIK T300-XM100DB-M14X150C145 6539487
DORMER EX01M14 TAP M14 X 2.00 MM 5973722
DORMER E255M3 SPIRAL POINT TAP M3 X 0.50 MM 6554481
WALTERPROT TC216-M16-L0-WY80FC MACHINE TAP 6743442
WALTERPROT 21361-M35X1.5 HAND- AND MACHINE TAPS HSS/-E 5077481