Machine thread-cutters E260
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Input | 8 |
Threading diameter | 8 mm |
---|---|
Angle of helix | 45 ° |
Input | 8 |
Total length | 90 mm |
Body material | HSS-E / PM |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 6.8 mm |
Square drive adapter | 8 mm |
Coating | Blank |
Usually arrives within 14 working days