Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M20X2 HAND- AND MACHINE TAPS HSS/-E 5077460
WALTER 21361-M20X2 HAND- AND MACHINE TAPS HSS/-E 5077460
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M20X2
rubix:
276A0131
manufacturer :
5077460
ean:
4042446019563
Technical specifications
Threading diameter
20
mm
Total length
12
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M20X2 HAND- AND MACHINE TAPS HSS/-E 5077460
Technical specifications
Attributes
Threading diameter
20
mm
Total length
12
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.07
excl. VAT
/
Each
£
194.48
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
WALTERPROT TC115-M20-L0-WY80FC MACHINE TAP 6743423
SANDVIK T300-PM100AA-M4P1PM COROTAP 8055800
WALTERPROT 7051770-M3.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200693
SANDVIK T300-XM100DK-1/8 C150 300 CUTTING TAP SPIRAL FLUTES 6635161
Drmr s/trum SP/PT XS1 brt EP00M30
WALTER 8031106-M3 TAPS 5079702
ROEBUCK HSS TAP M6.0 X 1.0 PLUG
WALTER M203009-EGM3 TAPS HSS-E X PERT 6149720
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
DORMER E292M1.6 E292 M1.6 X 0.35 MM-E FLUTELESS TAP 2174 6498040
DORMER EX10M12X1.0 TAP M12 X 1.00 MM 5973608
SANDVIK T100-KM106AA-M10D210 COROTAP 6871358
WALTERPROT EP2456302-G3/8 PARADUR ECO PLUS TAP 6245700
WALTER M20213-M1.6 TAPS HSS-E X PERT 6149642
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 8 - 32 864972