GUHRING 00823 022.000 MACHINE TAPS 9008230220000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:823 22.000
Rubix:345A0353
Manufacturer :9008230220000
EAN:4031093253338


Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00823 022.000 MACHINE TAPS 9008230220000
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 14.5 mm |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 131.72 excl. VAT
/ Each
£ 158.06 incl. VAT
- Usually arrives within 14 working days