WALTER E20364-M16 HAND- AND MACHINE TAPS HSS/-E 5603080
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E20364-M16
Rubix:276A0709
Manufacturer :5603080
EAN:4042446188115

Technical specifications
| Threading | m16 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER E20364-M16 HAND- AND MACHINE TAPS HSS/-E 5603080
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 80.81 excl. VAT
/ Each
£ 96.97 incl. VAT
- Usually arrives within 14 working days