GUHRING 00936 008.005 MACHINE TAPS 9009360080050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:936 8.005
Rubix:345A3815
Manufacturer :9009360080050
EAN:4031093267144


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00936 008.005 MACHINE TAPS 9009360080050
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 37.33 excl. VAT
/ Each
£ 44.80 incl. VAT
- Usually arrives within 14 working days