Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM100AF-1/4P1PM COROTAP 8055759
SANDVIK T300-PM100AF-1/4P1PM COROTAP 8055759
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM100AF-1/4 P1PM
rubix:
317A5014
manufacturer :
8055759
ean:
7323225953313
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM100AF-1/4P1PM COROTAP 8055759
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.38
excl. VAT
/
Each
£
80.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248467
SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
SANDVIK T200-XM100AF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967132
SANDVIK T100-KM100AE-3/8D210 COROTAP 6871270
DORMER E513M12X.75NO3 TAP M12 X 0.75 MM 5976702
DORMER E238M24 TAP M24 X 3.00 MM 6305804
SANDVIK T300-MM101DK-1/2B145 COROTAP 8248774
GUHRING 00917 027.000 MACHINE TAPS 9009170270000
SANDVIK T300-MM100DA-M1.6B110 COROTAP 8248694
DORMER EP00TINM4 SPIRAL POINT TAP M4 X 0.70 MM 6196704
DORMER EX00M2 TAP M2 X 0.40 MM 5973751
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 7/16-14 864962
DORMER E390M5 6554559
DOR HSCO TAP M36X1.5
WALTERPROT 20460-M14 HAND- AND MACHINE TAPS HSS/-E 5076591