Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248834
SANDVIK T300-XM100DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248834
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M8 B125
rubix:
318A4636
manufacturer :
8248834
ean:
7323226762853
Technical specifications
Type
metric blind bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248834
Technical specifications
Attributes
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.07
excl. VAT
/
Each
£
28.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT TC115.UNF10-C0-WY80AA MACHINE TAP 7528633
DORMER EX11M14X1.25 TAP M14 X 1.25 MM 5973558
WALTERPROT TC115.UNF3/8-C0-WY80AA MACHINE TAP 7528636
SANDVIK T200-PM101DB-M24X200P1PM COROTAP 8057390
SANDVIK T300-XM100DF-5/16 C110 300 CUTTING TAP SPIRAL FLUTES 6539617
SANDVIK T200-XM171DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 8248441
DORMER E260M10 TAP M10 X 1.50 MM 6554505
DOR HSS TAP M20X1.0NO3
DORMER E013M5X.5 TAP M5 X 0.50 MM 5973531
SANDVIK T300-MM100JA-M6B145 COROTAP 8248729
SANDVIK T300-XM101AE-7/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966776
DORMER E292M3 6305732
GUHRING 02860 009.728 MACHINE TAPS 9028600097280
WALTER M2021306-M8 TAPS HSS-E X PERT 6149666
DOR HSCO TAP M9X1.0