Machine thread-cutter Dormer
Threading | M3 |
---|---|
Threading diameter | 3 mm |
Total length | 56 mm |
Threading | M3 |
---|---|
Threading diameter | 3 mm |
Total length | 56 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 2.8 mm |
Square drive adapter | 3.5 mm |
Usually arrives within 14 working days