Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM101DA-M22P1PM COROTAP 8055843
SANDVIK T300-PM101DA-M22P1PM COROTAP 8055843
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM101DA-M22 P1PM
rubix:
319A9187
manufacturer :
8055843
ean:
7323225954150
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM101DA-M22P1PM COROTAP 8055843
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
267.67
excl. VAT
/
Each
£
321.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E200M6 TAP M6 X 1.00 MM 5975733
SANDVIK E049M16 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182548
DORMER EX11M20X1.5 TAP M20 X 1.50 MM 5973592
SANDVIK T300-XM100DE-5-40C150 COROTAP OPTIMIZED VERSATILITY 6539174
DORMER HSS TAP M14 X 1.5 NO1 E513M14X1.5NO1
DORMER HSCO TAP M22X1.5 E268M22X1.5
GUHRING 02909 016.000 MACHINE TAPS 9029090160000
SANDVIK T300-XM101AE-7/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6966800
DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412
DOR EX31 10-32 HSS-XS1 ST SPECTRUM UNF SP FLT DIN 2184-1
E298M14 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
WALTERPROT P20200-M10 TAPS HSS-E X PERT 6149102
WALTERPROT 20430-M4 HAND- AND MACHINE TAPS HSS/-E 5076577
DORMER EP11M27X1.5 SPIRAL POINT TAP M27 X 1.50 MM 5973672
SANDVIK T300-MM100AA-M8C110 COROTAP 8248669