DOR EX31 10-32 HSS-XS1 ST SPECTRUM UNF SP FLT DIN 2184-1
UNF Machine Tap Spiral Flute 45°
See technical informationSee documentsReferences
Dormer:EX3110-32
Rubix:2019387
EAN:7320760168448




Technical specifications
| Threading | 10-32 unf |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
Documents
Product details : DOR EX31 10-32 HSS-XS1 ST SPECTRUM UNF SP FLT DIN 2184-1
HSS (Vanadium content) taps for machining threads in through holes in most materials, Manufactured from premium grade powder metallurgy steel with increased Vanadium content for unbeatable toughness, edge strength & wear resistance
Strengths
Powdered metal substrate offers superior performance that approaches that of solid carbide tools but with the toughness and shock-resistance of high-speed steel
Black oxide treatment adds lubricity and creates small pockets on the surface of the tool that act to hold coolant near the cutting edge
When run in a counterclockwise direction (right-hand cut) spiral fluted tools evacuate chips up and out of the cut to reduce clogging
Round with square end shank
Blind hole
Black oxide treatment adds lubricity and creates small pockets on the surface of the tool that act to hold coolant near the cutting edge
When run in a counterclockwise direction (right-hand cut) spiral fluted tools evacuate chips up and out of the cut to reduce clogging
Round with square end shank
Blind hole
Applications
Multi-Application
Semi-Bottoming
Alloy Steel
Carbon Steel
Cast Iron
Hardened Steel
Stainless Steel
Steel
Structural Steel
Tempered Steel
Semi-Bottoming
Alloy Steel
Carbon Steel
Cast Iron
Hardened Steel
Stainless Steel
Steel
Structural Steel
Tempered Steel
Technical specifications
Attributes
| Threading | 10-32 unf |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.1 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 31.24 excl. VAT
/ Each
£ 37.49 incl. VAT
- Usually arrives within 14 working days