DORMER EP11M27X1.5 SPIRAL POINT TAP M27 X 1.50 MM 5973672


MF Machine Tap Spiral Point

References
dormer:EP11M27X1.5
rubix:2019241
ean:7320760137970
Machine tap M27x 1.50 mm DIN 374
brand logo
Technical specifications
Threading diameter27 mm
Input20
Total length140 mm
See all Specifications

Product details : DORMER EP11M27X1.5 SPIRAL POINT TAP M27 X 1.50 MM 5973672


Universal metric fine (MF) machine tap for through holes with 6H thread tolerance. Manufactured from HSS-E PM with steam-tempered surface for better adhesion of cutting oil. This also makes it suitable for tapping in stainless steels. Equipped with shell cutting for better cutting the hole and propelling the chip. Dimensions according to DIN 374 standard. Suitable for threads up to 2.5 xD

Strengths

Superb performance in a range of materials
Short thread length means low torque and better chip evacuation
Manufactured from high speed cobalt steel for unbeatable toughness, edge strength & wear resistance
Available in bright or steam tempered (ST) finish, with 6H or 6G tolerances

Applications

Suitable for tapping and through holes in a wide range of materials

Technical specifications


Attributes
Threading diameter27 mm
Input20
Total length140 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter20 mm
Show UNSPSC/ECL@SS
£ 160.55 excl. VAT
/ Each
£ 192.66 incl. VAT
  • Usually arrives within 14 working days