Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100IA-M4 C145 TAP 8248506
SANDVIK T200-XM100IA-M4 C145 TAP 8248506
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100IA-M4 C145
rubix:
293A8699
manufacturer :
8248506
ean:
7323226759570
Technical specifications
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100IA-M4 C145 TAP 8248506
Technical specifications
Attributes
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E536 HSS BSF HAND TAP GT 1/4 INCH SET OF 3
WALTER 212661-M14X1 ADVANCED MACHINE TAPS HSS-E 5077290
DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412
DORMER EP00TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196713
SANDVIK T100-KM104AF-5/16D210 COROTAP 6871316
WALTERPROT TC216-M12-L0-WY80AA MACHINE TAP 6743450
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 4 - 48 867026
DOR EX31 8-36 HSS-XS1 ST SPECTRUM UNF SP FLT DIN 2184-1
WALTERPROT TC115-UNC5/16-C0-WY80AA MACHINE TAP 7305272
DOR EX21 7/8 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
DORMER E5502 5977431
GUHRING 00823 010.000 MACHINE TAPS HSS-E
WALTERPROT 204089-EGM6 TAP 5076451
DORMER E000TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196692
SANDVIK T300-SD100DZ-10-32D150 COROTAP 7382655