Machine thread-cutters E536
Input | 6.3 |
---|---|
Total length | 66 mm |
Body material | HSS |
Input | 6.3 |
---|---|
Total length | 66 mm |
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 5.3 mm |
Square drive adapter | 6.3 mm |
Coating | Blank |
Sold out