Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM102AA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967054
SANDVIK T300-XM102AA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967054
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM102AA-M8 C110
rubix:
318A3252
manufacturer :
6967054
ean:
7323220748846
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM102AA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967054
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.27
excl. VAT
/
Each
£
33.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00828 006.003 MACHINE TAPS 9008280060030
DORMER E000TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196691
DORMER EX11M30X2.0 TAP M30 X 2.00 MM 5973645
WALTER 25460-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5078964
DORMER EX311/2 TAP 1/2 INCH X 20 5974141
DOR EX21 5/8 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
SANDVIK T200-XM100DA-M8 C145 6539521
DORMER E260M16 TAP M16 X 2.00 MM 6554508
SANDVIK T200-MM100DA-M5B115 COROTAP 8248563
DORMER E471M16 SPIRAL POINT TAP M16 X 2.00 MM 6554528
DOR HSCO TAP 1.1/4
DORMER E239M20 TAP M20 X 2.50 MM 6305816
WALTERPROT P2034005-M3.5 TAPS HSS-E X PERT 6149205
GUHRING 00831 022.007 MACHINE TAPS 9008310220070
WALTERPROT 21466-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077688