References
Dormer:E239M20
Rubix:2557057
EAN:7320760664216




Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : DORMER E239M20 TAP M20 X 2.50 MM 6305816
HSS-E Machine thread-cutter for metric thread steam-tempered Super-B coated DIN 376 Shape C 40° spiralized 2xD blind holes for stainless steel.
Applications
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Coating | super b |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 158.83 excl. VAT
/ Each
£ 190.60 incl. VAT
- Usually arrives within 14 working days