Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100AE-5/16C145 COROTAP OPTIMIZED VERSATILITY 6967021
SANDVIK T300-XM100AE-5/16C145 COROTAP OPTIMIZED VERSATILITY 6967021
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100AE-5/16 C145
rubix:
319A8515
manufacturer :
6967021
ean:
7323220748518
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100AE-5/16C145 COROTAP OPTIMIZED VERSATILITY 6967021
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.33
excl. VAT
/
Each
£
24.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E241M18 SPIRAL POINT TAP M18 X 2.50 MM 6305841
SANDVIK T200-XM100DA-M6 C145 200 CUTTING TAP WITH SPIRAL POINT 6539519
DORMER EP11M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5973663
DORMER E296M6 6305767
SANDVIK T300-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539168
SANDVIK T200-MM100DA-M2.5B115 COROTAP 8248557
WALTERPROT 21361-M36X1.5 HAND- AND MACHINE TAPS HSS/-E 5077482
DORMER EP11M10X.75 SPIRAL POINT TAP M10 X 0.75 MM 5973600
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 6 - 32 864955
DORMER E303M16NO3 5975497
DORMER E299M30X2.0 6290605
DOR HSCO TAP 7/16
GUHRING 00786 003.000 MACHINE TAPS 9007860030000
SANDVIK T300-XM101AE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967025
GUHRING 00888 008.000 MACHINE TAPS 9008880080000