Machine thread-cutter Dormer
Threading | m16 |
---|---|
Threading diameter | 16 mm |
Total length | 200 mm |
Threading | m16 |
---|---|
Threading diameter | 16 mm |
Total length | 200 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 14 mm |
Square drive adapter | 12 mm |
Usually arrives within 14 working days