Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T100-NM107DB-M10X100N1PR COROTAP 8330226
SANDVIK T100-NM107DB-M10X100N1PR COROTAP 8330226
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T100-NM107DB-M10X100N1PR
rubix:
317A2463
manufacturer :
8330226
ean:
7323227102504
Technical specifications
Type
metric blind bores and through-bores
With cooling spray
yes
Product details
Technical specifications
Product details : SANDVIK T100-NM107DB-M10X100N1PR COROTAP 8330226
Technical specifications
Attributes
Type
metric blind bores and through-bores
With cooling spray
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.63
excl. VAT
/
Each
£
105.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX10M22X1.5 TAP M22 X 1.50 MM 5973665
Drmr s/trum SP/FL XS1 BLUE EX01M56
DORMER E002TINM6 SPIRAL POINT TAP M6 X 1.00 MM 6196697
WALTER P2051905-M3 TAPS HSS-E X PERT 6244476
SANDVIK T100-KM106DB-M20X150D210 COROTAP 6871259
EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400800 M8
DORMER E201M8 TAP M8 X 1.25 MM 5975698
DORMER E239M10 TAP M10 X 1.50 MM 6305812
DORMER E290M24X1.5 TAP M24 X 1.50 MM 5975949
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 8 - 32 864972
DORMER E300M24X2.0 6290627
WALTER P203103-M4 TAPS HSS-E X PERT 6149159
DORMER E384M18X1.5 6305872
WALTERPROT 21368-M5X0.5 ADVANCED MACHINE TAPS HSS-E 5077559
WALTERPROT E2136406-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5603167