References
Dormer:EX01M56
Rubix:2008281
EAN:7320760137215




Technical specifications
| Threading | m56 x 5,5 |
|---|---|
| Threading diameter | 56 mm |
| Type | metric blind bores |
Product details : Drmr s/trum SP/FL XS1 BLUE EX01M56
HSS-E Machine tap for metric thread steam-tempered DIN 371 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | m56 x 5,5 |
|---|---|
| Threading diameter | 56 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 50.5 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 40 mm |
| Thread depth | 55 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 250 mm |
| Body material | hss-e |
| Threading | m56 x 5,5 |
Show UNSPSC/ECL@SS
£ 824.53 excl. VAT
/ Each
£ 989.44 incl. VAT
- Usually arrives within 14 working days