Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
Set of files Bahco
References
bahco:
2-471-16-1-0
rubix:
016941
ean:
7311518010959
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
Technical specifications
Attributes
Logistic Weight
100
g
Number of elements
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.10
excl. VAT
/
Each
£
91.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-470-16-2-0 6PCE SET OF 16CM NEEDLE CUT 1
EXPERT E020613 5 PIECE SECOND CUT 200MM FILE SET
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
CONTRACTOR 100125 1ST 9PC RASP AND FILE SET
BAHCO 168-COMBI-4.0 2 X 4.0RND 6INFLAT HANDLE
BAHCO 1-477-08-2-2 5X 8IN HANDLED FILES IN WALLET
BAHCO 1-473-10-2-2 3 10IN HANDLED FILE PLASTIC ROLL
BAHCO 2-472-16-0-0 12 PCS SET 16CM NEEDLE CUT O
FACOM AS.6L160T0A SET 6 NEEDLE FILES T0160MM
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 6 PIECE SET
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
BAHCO 168-COMBI-5.5 2 X 5.5RND 6INFLAT HANDLE
GEDORE 8728 WARDING FILE SET MP6771910
BAHCO 2-470-14-4-0 6PCS SET OF 14CM NEEDLE CUT 4
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL