CONTRACTOR 100125 1ST 9PC RASP AND FILE SET


9 piece file and rasp set

References
contractor 1st:100125
rubix:2006818
brand logo
brand logo
Technical specifications
Number of elements9

Product details : CONTRACTOR 100125 1ST 9PC RASP AND FILE SET


Ideal for shaping and finishing applications in wood and metal. Bi material soft grip handles. Specially selected heat treated steel blade.

Contents:
3 x 8"" wood rasp files half round, flat and round
5 x 8"" metal working files flat, half round, triangular, round and square
1 x file cleaning brush

Technical specifications


Attributes
Number of elements9
Show UNSPSC/ECL@SS
£ 27.27 excl. VAT
/ Each
£ 32.72 incl. VAT
  • In stock: Next day delivery