Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
Insulated socket Bahco
References
bahco:
7800DMV-10
rubix:
80105005
ean:
7314150121656
Product details
Technical specifications
Product details : BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
Technical specifications
Attributes
Logistic Weight
70
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
ROEBUCK 01440 1000V INSULATED 1/2IN DRIVE SOCKET 19MM
FACOM SOCKET S.10AVSE
ITL 01728 1000V INSULATED 3/8IN DRIVE SOCKET 16MM
ITL 07200 1000V INSULATED 1/4IN DRIVE SOCKET 4MM
ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
BAHCO 7800DMV-14 1/2IN SAFETY SOCKET
FACOM SOCKET S.12LAVSE
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
GEDORE 24MM1/2DRVDE SOCKET VDE 19 24
FACOM BIT RT.4AVSE
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
ITL 07201 1000V INSULATED 1/4IN DRIVE SOCKET 4.5MM
ITL 07216 1000V INSULATED 1/4IN DRIVE SOCKET 12MM