RT.AVSE-Sockets 1/4 "6-points insulated 1000 volts VSE series
Square drive adapter | 1/4 '' |
---|---|
Diameter | 22 mm |
Length | 37 mm |
Logistic Weight | 24 g |
---|---|
Packaged dimensions (D x W x H) | 54x15x15 mm |
Package weight | 24 g |
Square drive adapter | 1/4 '' |
Diameter | 22 mm |
Length | 37 mm |
Number of sides | 6 |
Usually arrives within 14 working days