Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
Insulated socket ITL Insulated Tools
References
itl insulated tools:
01412
rubix:
219A3017
ean:
5052269014125
Product details
Technical specifications
Product details : ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.09
excl. VAT
/
Each
£
30.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FACOM SOCKET S.17LAVSE
BAHCO 7800DMV-21 1/2IN SAFETY SOCKET
FACOM SOCKET S.14AVSE
ROEBUCK 01420 1000V INSULATED 1/2IN DRIVE SOCKET 17MM
BAHCO 7800DMV-11 1/2IN SAFETY SOCKET
BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
FACOM SOCKET S.11AVSE
BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
ITL 01452 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 20MM (6 POINT)
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
GEDORE 16MM1/2DRVDE SOCKET VDE 19 16
FACOM BIT RT.5AVSE
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM