Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
Insulated 1/2'' drive
References
roebuck:
3974874
rubix:
2016475
ean:
3660338395222
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.For 1/2" bits isolated
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24
mm
Length
50
mm
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.27
excl. VAT
/
Each
£
30.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ITL 07216 1000V INSULATED 1/4IN DRIVE SOCKET 12MM
FACOM SOCKET R.12AVSE
GEDORE 24MM1/2DRVDE SOCKET VDE 19 24
FACOM SOCKET S.14AVSE
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
FACOM SOCKET S.13AVSE
FACOM SOCKET S.19LAVSE
BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
ITL 07200 1000V INSULATED 1/4IN DRIVE SOCKET 4MM
KNIPEX 983908 HEXAGON SOCKET WRENCHES 3/8 75MM
FACOM SOCKET S.21AVSE
ITL 01740 1000V INSULATED 3/8IN DRIVE SOCKET 19MM
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
GEDORE 22MM1/2DRVDE SOCKET VDE 19 22