Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 07201 1000V INSULATED 1/4IN DRIVE SOCKET 4.5MM
ITL 07201 1000V INSULATED 1/4IN DRIVE SOCKET 4.5MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
07201
rubix:
219A2979
ean:
5052269072019
Product details
Technical specifications
Product details : ITL 07201 1000V INSULATED 1/4IN DRIVE SOCKET 4.5MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.60
excl. VAT
/
Each
£
11.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 01440 1000V INSULATED 1/2IN DRIVE SOCKET 19MM
BAHCO 7800DMV-22 1/2IN SAFETY SOCKET
BAHCO 7800DMV-19 1/2IN SAFETY SOCKET
FACOM SOCKET S.10AVSE
ROEBUCK 01380 1000V INSULATED 1/2IN DRIVE SOCKET 13MM
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
FACOM SOCKET S.13LAVSE
FACOM SOCKET S.14AVSE
FACOM SOCKET S.11AVSE
KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
ITL 01718 1000V INSULATED 3/8IN DRIVE SOCKET 10MM
ITL 07203 1000V INSULATED 1/4IN DRIVE SOCKET 5.5MM
BAHCO 7800DMV-16 1/2IN SAFETY SOCKET