Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
Insulated pozidriv screwdriver
References
roebuck:
4355017
rubix:
2016399
ean:
3660338394997
Technical specifications
Imprint
Pozidriv
Blade length
200
mm
Imprint size
PZ1
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
200
mm
Imprint size
PZ1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.60
excl. VAT
/
Each
£
18.72
incl. VAT
Sold out
Select variants (6)
Add to cart
Check our products from related categories
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
KNIPEX 982502SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
FACOM AT2X75VE PRO-TWIST SCREWDRIVER SLOTTED 2 X 75 1000V VDE
FACOM AT3X75VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM 1000V VDE
WERA 022729 3160I SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM STAINLESS VDE
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD
BAHCO BE-8220S SCREWDRIVER ERGO IEC 0.5X3.0X100
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
WERA 006460 165IS VDE SLIMLINE SCREWDRIVER PZ1/80 K'FORM+
ROEBUCK 02230 1000V INSULATED 1BA NUT SPINNER
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
BAHCO BE-7810S NUT DRIVER ERGO IEC 10X125