Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
Vde insulated 1000v pozidriv screwdriver
References
roebuck:
880444
rubix:
209A7969
ean:
3660338338496
Technical specifications
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
Standard: ISO 8764/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 VacTempered chrome vanadium molybdenum steel blade, black finish.
Multi-component ergonomic handle with non-slip protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
BAHCO 623-6.5-150 SCREWDRIVER AISLO STR 6.5X150
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
KNIPEX 982620 SCREWDRIVERS TORX 185MM
FACOM AT3.5X100VE PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM 1000V VDE
WERA 006191 165IPZ/S VDE SCREWDRIVER 2/100 K'FORM+
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
BAHCO 8510SL-2P 2 BLADES INSULATED COMBI PH1
GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
WERA 006184 167I VDE SCREWDRIVER TX8/80 K'FORM+
FACOM AT8X150VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 150 MM 1000V VDE
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD