Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
Insulated screwdrivers Bahco
References
bahco:
BE-8720S
rubix:
80054164
ean:
7314150126538
Technical specifications
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2;6 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100
Technical specifications
Attributes
Logistic Weight
105
g
Imprint
Pozidriv
Blade length
100
mm
Imprint size
PZ2;6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 006191 165IPZ/S VDE SCREWDRIVER 2/100 K'FORM+
STAHLWILLE 46603025 FLAT DRIVER
BRITOOL EXPERT SCREWDRIVER 1000V 25X50 E165410
STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
KNIPEX 982630 SCREWDRIVERS TORX 210MM
KNIPEX 982501SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
BRIT EXP S/DRIVER 1000V 4X100
BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
WERA 006165 165I VDE SCREWDRIVER PZ2/200 K'FORM+
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
FACOM ATP3X150VE PRO-TWIST SCREWDRIVER PHILLIPS 3 X 150 MM 1000V VDE
WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC
ROEBUCK 01960 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 10 X 1.6
BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100