Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
Machine reamer in HSS
References
walter titex:
F1352HUN-7.76
rubix:
356A9304
manufacturer :
5072856
ean:
4031132141923
Technical specifications
Nominal diameter (metric)
7.76
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.76
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.34 REAMING TOOLS HSS/-CO 5071975
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352HUN-8.37 REAMING TOOLS HSS/-CO 5072917
TITEX F1352HUN-7.94 REAMING TOOLS HSS/-CO 5072874
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
TITEX F1352HUN-3.42 REAMING TOOLS HSS/-CO 5072384
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1352HUN-10.99 REAMING TOOLS HSS/-CO 5072140
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
TITEX F1352HUN-1.28 REAMING TOOL 5071969
TITEX F1352HUN-8.97 REAMING TOOLS HSS/-CO 5072977
DOR CARBIDE REAMER 4.03
TITEX F1352HUN-10.18 REAMING TOOLS HSS/-CO 5072059