Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 452.R-0610-045A0-CMH10F REAMERS 7516206
SANDVIK 452.R-0610-045A0-CMH10F REAMERS 7516206
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
452.R-0610-045A0-CM H10F
rubix:
317A8892
manufacturer :
7516206
ean:
7323223508263
Product details
Technical specifications
Product details : SANDVIK 452.R-0610-045A0-CMH10F REAMERS 7516206
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.70
excl. VAT
/
Each
£
90.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F2171-3 REAMING TOOLS SOLID CARBIDE 6250215
TITEX F2481-10.5 HSC REAMER SOLID CARBIDE 6354281
SANDVIK 835.B-1800-A1-PF1024 REAMERS 6266937
SANDVIK 835.T-1002-A1-PF1024 REAMERS 6266981
PRESTO 730003.0 3.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328
SANDVIK 452.R-0794-045A0-CMH10F REAMERS 7516203
TITEX F2171-12 REAMER SOLID CARBIDE 6250231
SANDVIK 835.T-0398-A1-PF1024 REAMERS 6266941
TITEX F2171-2.5 REAMER SOLID CARBIDE 6250214
SANDVIK 835.T-0850-A1-PF1024 REAMERS 6266973
SANDVIK 835.T-0650-A1-PF1024 REAMERS 6266963
SANDVIK 830A-E06D2100H7S12 CORODRILL 880 5765122
WALTER TITEX F2171 CARBIDE MACHINE REAMER 2MM DIAMETER
SANDVIK 835.T-1001-A1-MF 1024 REAMER 6267102
SANDVIK 835.T-1000-A1-MF1024 REAMERS 6267101