Solid carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 3.98 mm |
---|---|
Total length | 74.4 mm |
Length of cut | 39 mm |
Nominal diameter (metric) | 3.98 mm |
---|---|
Total length | 74.4 mm |
Length of cut | 39 mm |
Tail diameter | 3.98 mm |
Body material | Carbide |
Internal cooling | Yes |
Usually arrives within 14 working days