References
Expert:E113801
Rubix:2014785
EAN:3258951138014

Product details : EXPERT 3/4 INCH 6 POINT SOCKET 33MM
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 33 mm |
| Length | 56 mm |
| Finishing | chromed |
| Weight | 330 g |
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
- Delivery usually within ( 14 ) days