Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
1/2" drive deep metric sockets
References
roebuck:
4981768
rubix:
046457
ean:
3660338484094
Technical specifications
Square drive adapter
1/2
''
Diameter
22
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
22
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.96
excl. VAT
/
Each
£
14.35
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
STAHLWILLE 01240006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX EX DP
BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
STAHLWILLE 03420060 1/2 INCH DRIVE X 1.3/8 DEEP SOCKET BIHEX
GEDORE 14MM1/2DRIMPSOCKET K 19 14
FACOM K.29LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 29LA
FACOM NSX.45L 45 TORX IMPACT BIT 1/2DRV
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
GEDORE IMPACT SOCKET K19 19MM
ROEBUCK 880272 1/2IN DRIVE HEX /6 POINT 7/8IN A/F SOCKETS
FACOM NSD.29B 1/2 INCH DRIVE 29MM 12 P IMPACT SOCKET
FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM
GEDORE 13MMIMPACTSOCKET1/4D K 20 13
GEDORE 27MM1DRIMPSOCKET K 21 27
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM