Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 24MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 24MM
1/2" drive deep metric sockets
References
roebuck:
4981755
rubix:
244937
ean:
3660338484193
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 24MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24
mm
Length
78
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.01
excl. VAT
/
Each
£
15.61
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
STAHLWILLE 02020019 3/8 INCH DRIVE X 19MM SOCKET EX DP BI-HEX
ROEBUCK 880240 1/4IN DRIVE HEX /6 POINT 11/32IN A/F SOCKETS
GEDORE 3/4 DRIVE 30MM D 32 30
BAHCO 7800DM-14 SOCKET 1/2
BAHCO 8900DM-36 SOCKET 3/4
FACOM SOCKET NS.29A
STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
STAHLWILLE 01410020 1/4 INCH DRIVE X 5/16 HEX SOCKET
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA
STAHLWILLE 02420034 3/8 INCH DRIVE X 9/16 DEEP SOCKET BI-HEX
"WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"
"WERA 003603 8790HMC SOCKET 1/2"" DRIVE 12.0/37 ZYKLOP"
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
ROEBUCK SOCKET 1/2 HEX 29MM 865348