Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
1'' impact sockets - inch
References
roebuck:
3965035
rubix:
244997
Technical specifications
Square drive adapter
1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.78
excl. VAT
/
Each
£
131.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
BAHCO 7400SM-22 SOCKET 3/8
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX
BAHCO 6700SZ-11/32 SOCKET 1/4
FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
ROEBUCK 880141 3/8IN DRIVE SOCKET BI-HEX12MM
FACOM SOCKET EF.6DM7L
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
STAHLWILLE 03010011 1/2 INCH DRIVE X 11MM SOCKET BI-HEX
BAHCO A6700DZ-3/8 SOCKET 1/4 AEROSPACE
STAHLWILLE 01640010 1/4 INCH DRIVE X 5/32 SOCKET DEEP BI-HEX
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET