Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 19MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 19MM
Socket Expert
References
expert:
E117285
rubix:
2014622
ean:
3258951172858
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 19MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 27MM
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
BAHCO A6800DM-13 SOCKET 1/4IN AEROSPACE
FACOM SOCKET NMB.46
BAHCO 7800DM-22 SOCKET 1/2
FACOM K.21HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 21MM
FACOM K.50HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 50MM
STAHLWILLE 3/4DR 29MM IMPSKT 25010029
FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
FACOM SOCKET NS.16A
GEDORE RED R61001814 18MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 03410032 1/2 INCH DRIVE X 1/2 SOCKET BI-HEX
GEDORE RED R63002708 27MM 1/2 SQUARE DRIVE IMPACT SOCKET
BAHCO 8900DM-28 SOCKET 3/4