FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
RB - 1/4" sockets thin-walled 12-point in inches
See technical informationReferences
Facom:RB.5/16
Rubix:042735
EAN:3148510533209



Product details : FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
RB - 1/4" sockets thin-walled 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x11x11 mm |
| Package weight | 12 g |
| Square drive adapter | 5/16 '' |
| Diameter | 11.9 mm |
| Length | 22 mm |
| Finishing | glossy |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Delivery usually within ( 14 ) days
