FACOM SOCKET NMB.46
NMB - 1" long 6-points metric-size impact sockets thin wall
See technical informationReferences
Facom:NMB.46
Rubix:1240150
EAN:3148510413402



Product details : FACOM SOCKET NMB.46
NMB - 1" long 6-points metric-size impact sockets thin wall
-Thin walls for difficult access.
- For safety, use the impact sockets with the supplied collets and pins.
- 6 point socket convex profile for a better resistance.
-Thin walls for difficult access.
- For safety, use the impact sockets with the supplied collets and pins.
- 6 point socket convex profile for a better resistance.
Technical specifications
Attributes
| Logistic Weight | 1428 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x70x70 mm |
| Package weight | 1428 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 108 mm |
| Square | 46 mm |
Show UNSPSC/ECL@SS
£ 97.92 excl. VAT
/ Each
£ 117.50 incl. VAT
- Delivery usually within ( 14 ) days
